Gates hydraulic adapter

  • Mfr # 12MBSPPOR-16MFFOR
  • Zoro # G023539911
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Connection Type
BSPP x Flat-Face O-Ring
End Style
MBSPPOR x MFFOR
Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-7/16"-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MBSPPOR-16MFFOR
Zoro #
G023539911
UPC #
072053790320
Country of Origin
China
Fitting Shape
Straight
Fitting Connection Type
BSPP x Flat-Face O-Ring
End Style
MBSPPOR x MFFOR
Fitting Gender
Male x Male
Fitting Material
Steel

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-7/16"-12

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews