Shop GATES

Gates hydraulic adapter

  • Mfr # 8MBSPPOR-6MFFOR
  • Zoro # G723541214

product price: 
$
89.99
/ea

Key Features

Fitting Thread Size 2
1-1/16"-16
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Material
Steel
Fitting Thread Size 1
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MBSPPOR-6MFFOR
Zoro #
G723541214
UPC #
072053790283
Country of Origin
China
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Material
Steel
Fitting Shape
Straight
Fitting Gender
Male x Male

Dimensions

Fitting Thread Size 2
1-1/16"-16
Fitting Thread Size 1
1/2"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.