Shop GATES
See all product information
Create Account
GMV Hydraulic Hose
- Mfr # 16GMV X25FT
- Zoro # G223540854
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
Dash Size
16
Hose Outside Dia. (In.)
1.45 in
Min. Bend Radius (In.)
3 in
Reinforcement
2-Spiral, Textile, Helical Wire
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16GMV X25FT
- Zoro #
- G223540854
- UPC #
- 072053449570
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.45 in
- Min. Bend Radius (In.)
- 3 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 1 in
Details
- Reinforcement
- 2-Spiral, Textile, Helical Wire
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Standards
- 100R4
- Operating Pressure (PSI)
- 300 psi
- Vacuum Rating (Inches Hg)
- 25
Description
For use with petroleum and water base hydraulic fluids in suction lines or in low-pressure return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.