RLC Hydraulic Hose
- Mfr # 24RLC XCTN
- Zoro # G723537712
product price:Â
$
71.95
/ea
Sold in multiples of 100 for
$7,195.00
Key Features
Operating Pressure (PSI)
200 psi
Hose Outside Dia. (In.)
2.12 in
Hose Color
Black
Reinforcement
3-Braid, Textile
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24RLC XCTN
- Zoro #
- G723537712
- UPC #
- 072053226126
- Country of Origin
- United States
- Operating Pressure (PSI)
- 200 psi
- Hose Color
- Black
- Reinforcement
- 3-Braid, Textile
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 25
- Hose Cover Material
- Modified Nitrile
- Hose Tube Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 2.12 in
- Min. Bend Radius (In.)
- 11 in
- Hose Inside Dia.
- 1-1/2 in
- Hose Length
- 100 ft
- Dash Size
- 24
Description
RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low-pressure fluid transfer or hydraulic system return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.