GMV Hydraulic Hose
- Mfr # 20GMV XBALE
- Zoro # G623541338
product price:Â
$
106.89
/ea
Sold in multiples of 450 for
$48,100.50
Key Features
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
1.76 in
Vacuum Rating (Inches Hg)
25
Operating Pressure (PSI)
250 psi
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20GMV XBALE
- Zoro #
- G623541338
- UPC #
- 072053448597
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 1.76 in
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia.
- 1-1/4 in
- Hose Length
- 450 ft
- Dash Size
- 20
Details
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 25
- Operating Pressure (PSI)
- 250 psi
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Standards
- 100R4
- Hose Color
- Black
- Reinforcement
- 2-Spiral, Textile, Helical Wire
Description
For use with petroleum and water base hydraulic fluids in suction lines or in low-pressure return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.