Shop GATES
See all product information
Create Account
GTH Hydraulic Hose
- Mfr # 16GTH XCTN
- Zoro # G023543185
product price:Â
$
35.99
/ea
Sold in multiples of 165 for
$5,938.35
Key Features
Reinforcement
1-Braid, Textile
Dash Size
16
Hose Inside Dia.
1 in
Standards
100R6
Hose Outside Dia. (In.)
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16GTH XCTN
- Zoro #
- G023543185
- UPC #
- 072053843712
- Country of Origin
- India
- Reinforcement
- 1-Braid, Textile
- Standards
- 100R6
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 10
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 250 psi
- Hose Color
- Black
- Hose Cover Material
- Polychloroprene
Dimensions
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
- Hose Outside Dia. (In.)
- 1.13 in
- Hose Length
- 165 ft
- Min. Bend Radius (In.)
- 8 in
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.