Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 6MXT XLRG REEL
- Zoro # G723539655
product price:Â
$
7.69
/ea
Sold in multiples of 1500 for
$11,535.00
Key Features
Operating Pressure (PSI)
4800 psi
Dash Size
6
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Temp. Range
-40 to 212 Degrees F
Standards
100R16; 100R17; 100R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6MXT XLRG REEL
- Zoro #
- G723539655
- UPC #
- 770075773924
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 4800 psi
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R16; 100R17; 100R19
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Color
- Black
- Hose Tube Material
- Nitrile
Dimensions
- Dash Size
- 6
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia. (In.)
- 0.68 in
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 1500 ft
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.