GTH Hydraulic Hose
- Mfr # 5GTH XCTN
- Zoro # G223545057
product price:Â
$
11.35
/ea
Sold in multiples of 650 for
$7,377.50
Key Features
Standards
100R6
Hose Inside Dia.
5/16 in
Reinforcement
1-Braid, Textile
Dash Size
5
Hose Outside Dia. (In.)
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5GTH XCTN
- Zoro #
- G223545057
- UPC #
- 072053226355
- Country of Origin
- India
- Standards
- 100R6
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 28
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 400 psi
Dimensions
- Hose Length
- 650 ft
- Hose Inside Dia.
- 5/16 in
- Dash Size
- 5
- Hose Outside Dia. (In.)
- 0.56 in
- Min. Bend Radius (In.)
- 3 in
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.