GTH Hydraulic Hose
- Mfr # 5GTH X50FT
- Zoro # G723537040
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
400 psi
Vacuum Rating (Inches Hg)
28
Reinforcement
1-Braid, Textile
Dash Size
5
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5GTH X50FT
- Zoro #
- G723537040
- UPC #
- 072053078312
- Country of Origin
- India
Dimensions
- Hose Length
- 50 ft
- Dash Size
- 5
- Hose Inside Dia.
- 5/16 in
- Hose Outside Dia. (In.)
- 0.56 in
- Min. Bend Radius (In.)
- 3 in
Details
- Operating Pressure (PSI)
- 400 psi
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Black
- Standards
- 100R6
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.