Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 6MXT X50FT
- Zoro # G723538139
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 212 Degrees F
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Operating Pressure (PSI)
4800 psi
Hose Outside Dia. (In.)
0.68 in
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6MXT X50FT
- Zoro #
- G723538139
- UPC #
- 770075773702
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.68 in
- Hose Length
- 50 ft
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.5 in
- Hose Inside Dia.
- 3/8 in
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Operating Pressure (PSI)
- 4800 psi
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 100R16; 100R17; 100R19
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.