GTH Hydraulic Hose
- Mfr # 6GTHX XREEL
- Zoro # G423539061
product price:Â
$
12.99
/ea
Sold in multiples of 300 for
$3,897.00
Key Features
Min. Bend Radius (In.)
3 in
Hose Inside Dia.
3/8 in
Dash Size
6
Reinforcement
1-Spiral, Textile
Hose Outside Dia. (In.)
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GTHX XREEL
- Zoro #
- G423539061
- UPC #
- 770075367260
- Country of Origin
- United States
- Reinforcement
- 1-Spiral, Textile
- Standards
- 100R6
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Black
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 400 psi
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 3/8 in
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.63 in
- Hose Length
- 300 ft
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.