
V-Belt, 3556 mm Outside Length, 99 mm Top Width, 15 mm Thickness, 4 Ribs
Mfr # 4/C136
Zoro # G7834358
product price: $502.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
C
Outside Length
3556 mm
Number of Ribs
4
Top Width
99 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/C136
Zoro #
G7834358
UPC #
72053276046
Country of Origin
Mexico
Dimensions
Outside Length
3556 mm
Top Width
99 mm
Thickness
15 mm
Details
Item
V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
4
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.