Hydraulic Equipment
- Mfr # PC707ND NO DIES 115V/230V
- Zoro # G523543104
product price:Â
$
4,809.99
/ea
Key Features
Max. Crimping Force - Crimper
80 tons
Depth
12 in
Width
13 in
Length
26.5 in
Series
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC707ND NO DIES 115V/230V
- Zoro #
- G523543104
- UPC #
- 072053222791
- Country of Origin
- United States
Dimensions
- Depth
- 12 in
- Width
- 13 in
- Length
- 26.5 in
Details
- Max. Crimping Force - Crimper
- 80 tons
- Series
- 700
Description
Gates Power Crimp 707 is the most reliable, yet simplest crimper made. It was the first crimper with electronic digital readout to indicate gauge setting. The toughest part about using the 707 is pushing a button. It takes just a few seconds to make factory-quality hose assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.