IA3K PRO Series Hose
- Mfr # 6IA3K XBALE
- Zoro # G723539754
product price:Â
$
62.49
/ea
Sold in multiples of 4500 for
$281,205.00
Key Features
Hose Inside Dia.
3/8 in
Hose Color
Black
Min. Bend Radius (In.)
2.5 in
Hose Tube Material
Nitrile
Standards
18752 Class 210 Grade A; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6IA3K XBALE
- Zoro #
- G723539754
- UPC #
- 770075645382
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 3/8 in
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 4500 ft
- Hose Outside Dia. (In.)
- 0.63 in
- Dash Size
- 6
Details
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Standards
- 18752 Class 210 Grade A; 100R17
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3000 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Modified SBR
Description
Gates PRO Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.