TH8 Hydraulic Hose
- Mfr # 8TH8 XCTN
- Zoro # G623536570
product price:Â
$
23.89
/ea
Sold in multiples of 250 for
$5,972.50
Key Features
Hose Outside Dia. (In.)
0.87 in
Reinforcement
2-Braid, Polyester
Hose Color
Black
Dash Size
8
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TH8 XCTN
- Zoro #
- G623536570
- UPC #
- 770075321910
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.87 in
- Hose Length
- 250 ft
- Dash Size
- 8
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia.
- 1/2 in
Details
- Reinforcement
- 2-Braid, Polyester
- Hose Color
- Black
- Hose Tube Material
- Seamless Nylon
- Hose Cover Material
- Urethane
- Operating Pressure (PSI)
- 3500 psi
- Standards
- 100R8
- Temp. Range
- -65 to 200 Degrees F
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.