IA3K PRO Series Hose
- Mfr # 8IA3K XREEL
- Zoro # G323535101
product price:Â
$
12.45
/ea
Sold in multiples of 220 for
$2,739.00
Key Features
Dash Size
8
Operating Pressure (PSI)
3000 psi
Reinforcement
1-Braid, Wire
Min. Bend Radius (In.)
3.5 in
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8IA3K XREEL
- Zoro #
- G323535101
- UPC #
- 770075664703
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.76 in
- Hose Length
- 220 ft
Details
- Operating Pressure (PSI)
- 3000 psi
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Standards
- 18752 Class 210 Grade A; 100R17
- Hose Cover Material
- Modified SBR
- Hose Tube Material
- Nitrile
Description
Gates PRO Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.