TH7 Hydraulic Hose
- Mfr # 16TH7NC XCTN
- Zoro # G523533778
product price:Â
$
29.25
/ea
Sold in multiples of 200 for
$5,850.00
Key Features
Dash Size
16
Standards
100R7; ANSI A92.2
Hose Cover Material
Urethane
Hose Inside Dia.
1 in
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16TH7NC XCTN
- Zoro #
- G523533778
- UPC #
- 770075321873
- Country of Origin
- United States
- Standards
- 100R7; ANSI A92.2
- Hose Cover Material
- Urethane
- Hose Tube Material
- Seamless Nylon
- Hose Color
- Orange
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 1000 psi
- Temp. Range
- -65 to 200 Degrees F
Dimensions
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
- Hose Outside Dia. (In.)
- 1.32 in
- Min. Bend Radius (In.)
- 6.5 in
- Hose Length
- 200 ft
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.