Shop GATES
See all product information
Create Account
LOC Hydraulic Hose
- Mfr # 12LOC XREEL
- Zoro # G023538921
product price:Â
$
17.75
/ea
Sold in multiples of 225 for
$3,993.75
Key Features
Temp. Range
-40 to 250 Degrees F
Operating Pressure (PSI)
300 psi
Reinforcement
1-Braid, Textile
Hose Inside Dia.
3/4 in
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12LOC XREEL
- Zoro #
- G023538921
- UPC #
- 072053225686
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1 in
- Dash Size
- 12
- Hose Length
- 225 ft
- Min. Bend Radius (In.)
- 7 in
Details
- Temp. Range
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 300 psi
- Reinforcement
- 1-Braid, Textile
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Hose Color
- Black
- Standards
- 30R2; 30R6; 30R7
Description
Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti-freeze compounds, water, engine lubricating oils and air. Lock-On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.