LOL Hydraulic Hose
- Mfr # 12LOLA XREEL
- Zoro # G423541255
product price:Â
$
10.89
/ea
Sold in multiples of 225 for
$2,450.25
Key Features
Operating Pressure (PSI)
300 psi
Min. Bend Radius (In.)
7 in
Hose Tube Material
Nitrile
Hose Inside Dia.
3/4 in
Reinforcement
1-Braid, Textile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12LOLA XREEL
- Zoro #
- G423541255
- UPC #
- 072053228427
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 7 in
- Hose Inside Dia.
- 3/4 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.06 in
- Hose Length
- 225 ft
Details
- Operating Pressure (PSI)
- 300 psi
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Textile
- Vacuum Rating (Inches Hg)
- 15
- Hose Color
- Black
- Temp. Range
- -40 to 250 Degrees F
- Hose Cover Material
- Modified Nitrile
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.