IA3K PRO Series Hose
- Mfr # 4IA3K XREEL
- Zoro # G023535678
product price:Â
$
9.79
/ea
Sold in multiples of 440 for
$4,307.60
Key Features
Hose Tube Material
Nitrile
Hose Inside Dia.
1/4 in
Hose Color
Black
Hose Outside Dia. (In.)
0.47 in
Standards
18752 Class 210 Grade A; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4IA3K XREEL
- Zoro #
- G023535678
- UPC #
- 770075664697
- Country of Origin
- Mexico
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Standards
- 18752 Class 210 Grade A; 100R17
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3000 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Modified SBR
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 440 ft
- Hose Outside Dia. (In.)
- 0.47 in
- Min. Bend Radius (In.)
- 2 in
- Dash Size
- 4
Description
Gates PRO Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.