Shop GATES
See all product information
Create Account
LOL Hydraulic Hose
- Mfr # 12LOLA X50FT
- Zoro # G323538966
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
7 in
Hose Inside Dia.
3/4 in
Hose Tube Material
Nitrile
Vacuum Rating (Inches Hg)
15
Temp. Range
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12LOLA X50FT
- Zoro #
- G323538966
- UPC #
- 072053549133
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 7 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.06 in
- Dash Size
- 12
Details
- Hose Tube Material
- Nitrile
- Vacuum Rating (Inches Hg)
- 15
- Temp. Range
- -40 to 250 Degrees F
- Reinforcement
- 1-Braid, Textile
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 300 psi
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.