LOL Hydraulic Hose
- Mfr # 3LOLY XREEL
- Zoro # G823544993
product price:Â
$
4.35
/ea
Sold in multiples of 300 for
$1,305.00
Key Features
Hose Tube Material
Nitrile
Hose Cover Material
Modified Nitrile
Min. Bend Radius (In.)
3 in
Temp. Range
-40 to 250 Degrees F
Hose Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LOLY XREEL
- Zoro #
- G823544993
- UPC #
- 072053228120
- Country of Origin
- United States
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 250 Degrees F
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 300 psi
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Yellow
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Length
- 300 ft
- Hose Outside Dia. (In.)
- 0.41 in
- Dash Size
- 3
- Hose Inside Dia.
- 3/16 in
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.