Shop GATES
See all product information
Create Account
G3H Hydraulic Hose
- Mfr # 8G3H X25FT
- Zoro # G723536654
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose Inside Dia.
1/2 in
Standards
100R3
Reinforcement
2-Braid, Textile
Hose Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8G3H X25FT
- Zoro #
- G723536654
- UPC #
- 072053786903
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 5 in
- Hose Outside Dia. (In.)
- 0.94 in
- Hose Length
- 25 ft
- Dash Size
- 8
Details
- Hose Color
- Black
- Standards
- 100R3
- Reinforcement
- 2-Braid, Textile
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 1000 psi
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 28
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.