LOL Hydraulic Hose
- Mfr # 6LOLB X25FT
- Zoro # G123542569
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
3 in
Operating Pressure (PSI)
300 psi
Hose Color
Blue
Dash Size
6
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6LOLB X25FT
- Zoro #
- G123542569
- UPC #
- 072053549171
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Dash Size
- 6
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia. (In.)
- 0.63 in
- Hose Length
- 25 ft
Details
- Operating Pressure (PSI)
- 300 psi
- Hose Color
- Blue
- Vacuum Rating (Inches Hg)
- 28
- Temp. Range
- -40 to 250 Degrees F
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Modified Nitrile
- Reinforcement
- 1-Braid, Textile
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.