LOL Hydraulic Hose
- Mfr # 6LOLB XREEL
- Zoro # G423545024
product price:Â
$
5.49
/ea
Sold in multiples of 300 for
$1,647.00
Key Features
Reinforcement
1-Braid, Textile
Hose Tube Material
Nitrile
Dash Size
6
Operating Pressure (PSI)
300 psi
Hose Outside Dia. (In.)
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6LOLB XREEL
- Zoro #
- G423545024
- UPC #
- 072053228236
- Country of Origin
- United States
Dimensions
- Hose Length
- 300 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.63 in
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 3/8 in
Details
- Reinforcement
- 1-Braid, Textile
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 300 psi
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 250 Degrees F
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Blue
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.