LOL Hydraulic Hose
- Mfr # 8LOLA XREEL
- Zoro # G423534851
product price:Â
$
6.49
/ea
Sold in multiples of 300 for
$1,947.00
Key Features
Vacuum Rating (Inches Hg)
28
Hose Tube Material
Nitrile
Hose Cover Material
Modified Nitrile
Hose Color
Black
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8LOLA XREEL
- Zoro #
- G423534851
- UPC #
- 072053130218
- Country of Origin
- United States
- Vacuum Rating (Inches Hg)
- 28
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Black
- Temp. Range
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 300 psi
- Reinforcement
- 1-Braid, Textile
Dimensions
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.77 in
- Min. Bend Radius (In.)
- 5 in
- Hose Length
- 300 ft
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.