M2T Hydraulic Hose
- Mfr # 10M2T-MTF XREEL
- Zoro # G123536810
product price:Â
$
18.49
/ea
Sold in multiples of 220 for
$4,067.80
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Material
Nitrile
Standards
11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
Reinforcement
2-Braid, Wire
Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M2T-MTF XREEL
- Zoro #
- G123536810
- UPC #
- 072053435511
- Country of Origin
- United States
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
- Reinforcement
- 2-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3800 psi
- Cover Material
- MegaTuff
Dimensions
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.95 in
- Min. Bend Radius (In.)
- 3 in
- Hose Length
- 220 ft
- Hose Inside Dia. (In.)
- 5/8 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.