M2T Hydraulic Hose
- Mfr # 24M2T X25FT
- Zoro # G423535643
product price:Â
$
1,345.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Nitrile, PVC Synthetic Rubber
Min. Bend Radius (In.)
10 in
Operating Pressure (PSI)
2000 psi
Reinforcement
2-Braid, Wire
Hose Outside Dia. (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M2T X25FT
- Zoro #
- G423535643
- UPC #
- 770075632597
- Country of Origin
- India
- Cover Material
- Nitrile, PVC Synthetic Rubber
- Operating Pressure (PSI)
- 2000 psi
- Reinforcement
- 2-Braid, Wire
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
Dimensions
- Min. Bend Radius (In.)
- 10 in
- Hose Outside Dia. (In.)
- 2 in
- Hose Length
- 25 ft
- Dash Size
- 24
- Hose Inside Dia. (In.)
- 1-1/2 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.