Shop GATES
See all product information
Create Account
M2T Hydraulic Hose
- Mfr # 4M2T-XTFXREEL
- Zoro # G223535706
product price:Â
$
9.15
/ea
Sold in multiples of 350 for
$3,202.50
Key Features
Hose Outside Dia. (In.)
0.56 in
Reinforcement
2-Braid, Wire
Standards
11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
Hose Inside Dia. (In.)
1/4 in
Temp. Range (F)
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M2T-XTFXREEL
- Zoro #
- G223535706
- UPC #
- 770075298489
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Inside Dia. (In.)
- 1/4 in
- Min. Bend Radius (In.)
- 1.5 in
- Dash Size
- 4
- Hose Length
- 350 ft
Details
- Reinforcement
- 2-Braid, Wire
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- For Use With
- GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Operating Pressure (PSI)
- 6000 psi
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.