EFG Hydraulic Hose
- Mfr # 8EFG5K XCTN
- Zoro # G523534416
product price:Â
$
19.45
/ea
Sold in multiples of 100 for
$1,945.00
Key Features
Operating Pressure (PSI)
5000 psi
Hose Length
100 ft
Reinforcement
4-Spiral, Wire
Min. Bend Radius (In.)
3.5 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG5K XCTN
- Zoro #
- G523534416
- UPC #
- 072053683523
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Min. Bend Radius (In.)
- 3.5 in
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Outside Dia. (In.)
- 0.95 in
Details
- Operating Pressure (PSI)
- 5000 psi
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- Standards
- 18752 Grade D; 100R13
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.