Shop GATES
See all product information
Create Account
M2T Hydraulic Hose
- Mfr # 8M2T-XTF XREEL
- Zoro # G323533978
product price:Â
$
12.15
/ea
Sold in multiples of 330 for
$4,009.50
Key Features
Temp. Range (F)
-40 to 212 Degrees F
Reinforcement
2-Braid, Wire
Hose Outside Dia. (In.)
0.82 in
Hose Length
330 ft
For Use With
GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8M2T-XTF XREEL
- Zoro #
- G323533978
- UPC #
- 770075296270
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Operating Pressure (PSI)
- 4300 psi
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
- Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 0.82 in
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 2.8 in
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.