Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 16M3K-XTF XREEL
- Zoro # G923535631
product price:Â
$
24.95
/ea
Sold in multiples of 165 for
$4,116.75
Key Features
Temp. Range (F)
-40 to 212 Degrees F
Hose Length
165 ft
Hose Outside Dia. (In.)
1.48 in
Hose Inside Dia. (In.)
1 in
Operating Pressure (PSI)
3250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16M3K-XTF XREEL
- Zoro #
- G923535631
- UPC #
- 072053436648
- Country of Origin
- United States
Dimensions
- Hose Length
- 165 ft
- Hose Outside Dia. (In.)
- 1.48 in
- Hose Inside Dia. (In.)
- 1 in
- Dash Size
- 16
- Min. Bend Radius (In.)
- 4.5 in
Details
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3250 psi
- Material
- Nitrile
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.