Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 4M3K-MTF XBALE
- Zoro # G223543732
product price:Â
$
62.99
/ea
Sold in multiples of 4100 for
$258,259.00
Key Features
For Use With
MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Dash Size
4
Hose Length
5600 ft
Material
Nitrile
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M3K-MTF XBALE
- Zoro #
- G223543732
- UPC #
- 072053447101
- Country of Origin
- United States
Dimensions
- Dash Size
- 4
- Hose Length
- 5600 ft
- Hose Inside Dia. (In.)
- 1/4 in
- Hose Outside Dia. (In.)
- 0.48 in
- Min. Bend Radius (In.)
- 1.5 in
Details
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- MegaTuff
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.