Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 16M4K-XTF XREEL
- Zoro # G323537402
product price:Â
$
71.19
/ea
Sold in multiples of 165 for
$11,746.35
Key Features
Material
Nitrile
Dash Size
16
Min. Bend Radius (In.)
4.5 in
Hose Inside Dia. (In.)
1 in
Hose Outside Dia. (In.)
1.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16M4K-XTF XREEL
- Zoro #
- G323537402
- UPC #
- 770075395768
- Country of Origin
- United States
Dimensions
- Dash Size
- 16
- Min. Bend Radius (In.)
- 4.5 in
- Hose Inside Dia. (In.)
- 1 in
- Hose Outside Dia. (In.)
- 1.52 in
- Hose Length
- 165 ft
Details
- Material
- Nitrile
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade B; 11237 R19; 100R19
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.