MegaTech Hydraulic Hose
- Mfr # 40MEGATECH 500 XCTN
- Zoro # G223539513
product price:Â
$
165.99
/ea
Sold in multiples of 100 for
$16,599.00
Key Features
Reinforcement
1-Braid, Wire
Temp. Range (F)
-40 to 300 Degrees F
Hose Inside Dia. (In.)
2-1/2 in
Material
Chlorinated Polyethylene
For Use With
G43 Series GL Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40MEGATECH 500 XCTN
- Zoro #
- G223539513
- UPC #
- 072053630039
- Country of Origin
- India
Dimensions
- Hose Inside Dia. (In.)
- 2-1/2 in
- Hose Outside Dia. (In.)
- 2.97 in
- Min. Bend Radius (In.)
- 22 in
- Hose Length
- 100 ft
- Dash Size
- 40
Details
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 300 Degrees F
- Material
- Chlorinated Polyethylene
- For Use With
- G43 Series GL Couplings
- Cover Material
- Textile Braid/Synthetic Rubber
- Operating Pressure (PSI)
- 500 psi
Description
MegaTech 500 hose is recommended for air brake hose, pressurized hot oil return lines and rotary oil/air compressor lines. Not recommended for gasoline or diesel fuel applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.