Zoro Homepage

Male JIC 37 degrees Flare

  • Mfr # 730149245

  • Zoro # G113288538


product price: $26.45
/ea

Key Features

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Plug
Fitting Material
Steel
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
Finish
Zinc-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730149245
Zoro #
G113288538
UPC #
072053138801
Country of Origin
United States

Details

Fitting Connection Type
JIC 37° Flare
Fitting Shape
Plug
Fitting Material
Steel
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
Finish
Zinc-plated

Description

Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation. Designed to perform with high and medium pressure hose. Sizes 3/16 in. through 2 in. I.D. Zinc plated carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.