Shop GATES
See all product information
Create Account
MegaCrimp coupling
- Mfr # 4CR1 XREEL
- Zoro # G423542566
product price:Â
$
9.69
/ea
Sold in multiples of 440 for
$4,263.60
Key Features
Dash Size
4
Standards
853 1SN; 100R1
Min. Bend Radius (In.)
4 in
Fitting Material
Nitrile
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4CR1 XREEL
- Zoro #
- G423542566
- UPC #
- 770075690528
- Country of Origin
- Mexico
- Standards
- 853 1SN; 100R1
- Fitting Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Max. Working Pressure (PSI)
- 3275 psi
- Features
- Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
Dimensions
- Dash Size
- 4
- Min. Bend Radius (In.)
- 4 in
- Outside Dia.
- 0.52 in
- Length
- 440 ft
- Hose Inside Dia. (In.)
- 1/4 in
Description
Gates PRO Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates PRO Series and MegaCrimp Couplings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.