Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 16MEGATECH 1000 XREEL
- Zoro # G023545028
product price:Â
$
56.15
/ea
Sold in multiples of 150 for
$8,422.50
Key Features
Hose Outside Dia. (In.)
1.37 in
Temp. Range (F)
-40 to 300 Degrees F
Material
Chlorinated Polyethylene
Hose Length
150 ft
Reinforcement
1-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MEGATECH 1000 XREEL
- Zoro #
- G023545028
- UPC #
- 072053977684
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 300 Degrees F
- Material
- Chlorinated Polyethylene
- Reinforcement
- 1-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series)
- Operating Pressure (PSI)
- 1000 psi
- Cover Material
- Textile Braid/Synthetic Rubber
Dimensions
- Hose Outside Dia. (In.)
- 1.37 in
- Hose Length
- 150 ft
- Dash Size
- 16
- Min. Bend Radius (In.)
- 6 in
- Hose Inside Dia. (In.)
- 1 in
Description
MegaTech 1000 High-Temp hose is recommended for air brake hose, pressurized hot oil return lines, rotary oil/air compressor lines and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.