M3K Hydraulic Hose
- Mfr # 4M3K XLG REEL
- Zoro # G823539531
product price:Â
$
5.85
/ea
Sold in multiples of 1400 for
$8,190.00
Key Features
Min. Bend Radius (In.)
1.5 in
Dash Size
4
Hose Outside Dia. (In.)
0.48 in
Material
Nitrile
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4M3K XLG REEL
- Zoro #
- G823539531
- UPC #
- 072053318722
- Country of Origin
- Mexico
- Material
- Nitrile
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Cover Material
- Nitrile/PVC
Dimensions
- Min. Bend Radius (In.)
- 1.5 in
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.48 in
- Hose Length
- 1400 ft
- Hose Inside Dia. (In.)
- 1/4 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.