Shop GATES
See all product information
Create Account
M5K Hydraulic Hose
- Mfr # 8M5K XREEL
- Zoro # G623546128
product price:Â
$
11.65
/ea
Sold in multiples of 220 for
$2,563.00
Key Features
Material
Nitrile
Dash Size
8
Operating Pressure (PSI)
5000 psi
Cover Material
Polychloroprene
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8M5K XREEL
- Zoro #
- G623546128
- UPC #
- 072053844184
- Country of Origin
- Mexico
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- Cover Material
- Polychloroprene
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade B
- Temp. Range (F)
- -40 to 212 Degrees F
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.86 in
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.