Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 8MEGATECH 1000 X50FT
- Zoro # G923544503
product price:Â
$
1,591.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
1000 psi
Hose Outside Dia. (In.)
0.8 in
Min. Bend Radius (In.)
3.5 in
Temp. Range (F)
-40 to 300 Degrees F
Reinforcement
1-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8MEGATECH 1000 X50FT
- Zoro #
- G923544503
- UPC #
- 072053549348
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Min. Bend Radius (In.)
- 3.5 in
- Hose Length
- 50 ft
- Hose Inside Dia. (In.)
- 1/2 in
- Dash Size
- 8
Details
- Operating Pressure (PSI)
- 1000 psi
- Temp. Range (F)
- -40 to 300 Degrees F
- Reinforcement
- 1-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series)
- Cover Material
- Textile Braid/Synthetic Rubber
- Material
- Chlorinated Polyethylene
- Standards
- J1402
Description
MegaTech 1000 High-Temp hose is recommended for air brake hose, pressurized hot oil return lines, rotary oil/air compressor lines and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.