Shop GATES
See all product information
Create Account
MXG Hydraulic Hose
- Mfr # 16MXG4K-XTP X50FT
- Zoro # G323538553
product price:Â
$
2,716.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
5.9 in
Hose Outside Dia. (In.)
1-1/2 in
Standards
18752 280DC; 3862 R12; 856 R12; 856 4SP; 100R12; 100R19
Operating Pressure (PSI)
4060 psi
Temp. Range
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MXG4K-XTP X50FT
- Zoro #
- G323538553
- UPC #
- 770075804734
- Country of Origin
- Mexico
- Standards
- 18752 280DC; 3862 R12; 856 R12; 856 4SP; 100R12; 100R19
- Operating Pressure (PSI)
- 4060 psi
- Temp. Range
- -40 to 250 Degrees F
- Hose Cover Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- Patented Xpiral Woven Spiral
- Hose Tube Material
- Nitrile
Dimensions
- Min. Bend Radius (In.)
- 5.9 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 1-1/2 in
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
Description
Built with Gates patented Xpiral woven spiral technology, MegaSys MXG 4K hose is lightweight, highly flexible, and qualified to one million impulse cycles - it's a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.