Shop GATES
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 24GMV MEGAFLEX X25FT
- Zoro # G323537198
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Key Features
Dash Size
24
Hose Color
Black
Hose Tube Material
Nitrile
Hose Inside Dia.
1-1/2 in
Reinforcement
High-Tensile Textile, Helical Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24GMV MEGAFLEX X25FT
- Zoro #
- G323537198
- UPC #
- 770075735304
- Country of Origin
- United States
Dimensions
- Dash Size
- 24
- Hose Inside Dia.
- 1-1/2 in
- Hose Length
- 25 ft
- Min. Bend Radius (In.)
- 1.5 in
- Hose Outside Dia. (In.)
- 1.9 in
Details
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Reinforcement
- High-Tensile Textile, Helical Wire
- Vacuum Rating (Inches Hg)
- 30
- Operating Pressure (PSI)
- 160 psi
- Hose Cover Material
- Chloroprene
- Standards
- 100R4; J30R5; J20R5
- Temp. Range
- -40 to 275 Degrees F
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.