Shop GATES
See all product information
Create Account
MXG Hydraulic Hose
- Mfr # 8MXG5K-XTP XREEL
- Zoro # G023534459
product price:Â
$
36.29
/ea
Sold in multiples of 220 for
$7,983.80
Key Features
Hose Color
Black
Hose Length
220 ft
Standards
18752 Class 350 Grade D Type DC; 3862 Type R13; 856 R13; 100R13
Operating Pressure (PSI)
5075 psi
Min. Bend Radius (In.)
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8MXG5K-XTP XREEL
- Zoro #
- G023534459
- UPC #
- 770075839743
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.85 in
- Dash Size
- 8
Details
- Hose Color
- Black
- Standards
- 18752 Class 350 Grade D Type DC; 3862 Type R13; 856 R13; 100R13
- Operating Pressure (PSI)
- 5075 psi
- Hose Cover Material
- Nitrile
- Hose Tube Material
- Nitrile
- Reinforcement
- Patented Xpiral Woven Spiral
- Temp. Range
- -40 to 250 Degrees F
Description
Built with our patented Xpiral woven spiral technology, MegaSys MXG 5K hydraulic hose is lightweight, highly flexible and qualified to one million impulse cycles at ISO 18752 DC (size 16 is qualified to ISO 18752 CC) when used with GlobalSpiral couplings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.