MXT Hydraulic Hose
- Mfr # 16MXT-XTP XREEL
- Zoro # G423534837
product price:Â
$
20.49
/ea
Sold in multiples of 165 for
$3,380.85
Key Features
Temp. Range
-40 to 212 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Hose Inside Dia.
1 in
Min. Bend Radius (In.)
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16MXT-XTP XREEL
- Zoro #
- G423534837
- UPC #
- 770075821519
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 5.91 in
- Hose Length
- 165 ft
- Hose Outside Dia. (In.)
- 1.38 in
- Dash Size
- 16
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Operating Pressure (PSI)
- 2400 psi
- Standards
- 853 2SN; 857 2SC; 100R16
- Reinforcement
- High-Tensile Steel Wire Braid
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.