Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 12MXT X50REEL
- Zoro # G423541798
product price:Â
$
16.79
/ea
Sold in multiples of 50 for
$839.50
Key Features
Hose Outside Dia. (In.)
1.08 in
Hose Length
50 ft
Reinforcement
High-Tensile Steel Wire Braid
Hose Color
Black
Temp. Range
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12MXT X50REEL
- Zoro #
- G423541798
- UPC #
- 770075773764
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 1.08 in
- Hose Length
- 50 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 4.75 in
- Hose Inside Dia.
- 3/4 in
Details
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R16; 100R17; 100R2
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 3125 psi
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.