Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 10C14 X25FT
- Zoro # G023534398
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Dash Size
10
Hose Outside Dia. (In.)
0.65 in
Hose Cover Material
Stainless Steel Wire
Standards
100R14 Type A
Hose Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C14 X25FT
- Zoro #
- G023534398
- UPC #
- 072053219814
- Country of Origin
- United States
- Hose Cover Material
- Stainless Steel Wire
- Standards
- 100R14 Type A
- Hose Color
- Silver
- Hose Tube Material
- PTFE
- Reinforcement
- 1-Braid, Stainless Steel
- Operating Pressure (PSI)
- 800 psi
- Temp. Range
- -65 to 400 Degrees F
- Vacuum Rating (Inches Hg)
- 20
Dimensions
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.65 in
- Min. Bend Radius (In.)
- 6.5 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 25 ft
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.