MXT Hydraulic Hose
- Mfr # 4MXT X50FT
- Zoro # G123538784
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Standards
100R16; 100R2
Operating Pressure (PSI)
6000 psi
Hose Color
Black
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4MXT X50FT
- Zoro #
- G123538784
- UPC #
- 770075786528
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Dash Size
- 4
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.56 in
- Min. Bend Radius (In.)
- 1.5 in
Details
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Standards
- 100R16; 100R2
- Operating Pressure (PSI)
- 6000 psi
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Reinforcement
- High-Tensile Steel Wire Braid
- Temp. Range
- -40 to 212 Degrees F
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.