G8K Hydraulic Hose
- Mfr # 16G8K XCTN
- Zoro # G823535410
product price:Â
$
186.99
/ea
Sold in multiples of 100 for
$18,699.00
Free Shipping & Returns
Key Features
Temp. Range
-40 to 250 Degrees F
Hose Length
100 ft
Hose Color
Black
Dash Size
16
Hose Outside Dia. (In.)
1.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16G8K XCTN
- Zoro #
- G823535410
- UPC #
- 770075297550
- Country of Origin
- United States
- Temp. Range
- -40 to 250 Degrees F
- Hose Color
- Black
- Hose Tube Material
- Polychloroprene
- Hose Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 8000 psi
- Reinforcement
- 6-Spiral, Wire
Dimensions
- Hose Length
- 100 ft
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.66 in
- Min. Bend Radius (In.)
- 12 in
- Hose Inside Dia.
- 1 in
Description
The G8K Spiral Wire Hose is recommended for ultra high-pressure, high-impulse applications such as hydrostatic transmissions. It is also for use in the construction, agriculture, forestry, underground or open pit mining, and other industries on applications where extremely high pressure capability is required. G8K hoses offer industry-leading bend radius capability, which leads to ease of routing and installation, longer hose life in flexing applications, and fewer bent tube fitting requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.