Shop GATES
See all product information
Create Account
NABT Air Brake Nylon Tubing
- Mfr # 8NABTG XREEL
- Zoro # G923543285
product price:Â
$
4.15
/ea
Sold in multiples of 500 for
$2,075.00
Key Features
Dash Size
8
Tube Outside Dia.
1/2 in
Material
Seamless Nylon
Length
1000 ft
Min Burst Pressure (PSI)
957
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8NABTG XREEL
- Zoro #
- G923543285
- UPC #
- 072053980950
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Tube Outside Dia.
- 1/2 in
- Length
- 1000 ft
- Min Bend Radius (in)
- 2 in
Details
- Material
- Seamless Nylon
- Min Burst Pressure (PSI)
- 957
- Cover Material
- Nylon
- For Use With
- Compression and SureLok Couplings
- Temp. Range
- -40 to 200 Degrees F
- Reinforcement
- Nylon - Type B
- Color
- Green
- Standards
- J844
Description
Truck, bus and mobile air brake, and service lines where heat and battery acids are not present.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.